P42-14MGT-40
Description
P42-14MGT-40 SYNCHRONOUS PULLEY ; 42GROVES 14MM P 40MM W
Part # 77114042
BDI # 1125724
Features
Pitch Diameter - Inch:
7.369
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.259
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
187.173
Mounting Method:
Bushed
42-14P40-2517
Description
42-14P40-2517 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 42T
Part # 42-14P40-2517
BDI # 22720543
Features
Pitch Diameter - Inch:
7.362
Flange Outside Diameter - Millimeter:
204.318
Inch - Metric:
Metric
Outside Diameter - Inch:
7.26
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
187
Mounting Method:
Bushed
PHP 42-14M-40TB
Description
PHP 42-14M-40TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 42-14M-40TB
BDI # 1289692
Features
Pitch Diameter - Inch:
7.369
Flange Outside Diameter - Millimeter:
209
Inch - Metric:
Metric
Outside Diameter - Inch:
7.259
Face Width - Millimeter:
54
Face Width - Inch:
2.126
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
187.17
Mounting Method:
Bushed