Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
580361
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
5
P112-8MGT-20
Description
P112-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082112
BDI # 1125448
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.17
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
20
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
2
P112-8MGT-30
Description
P112-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083112
BDI # 1125449
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
30