W3614M65-3030
Description
W3614M65-3030 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3614M65-3030
BDI # 613013
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577933
Pitch Diameter - Millimeter:
160.43
W3614M65-3030
Description
W3614M65-3030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756078
Part # W3614M65-3030
BDI # 24304249
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed
PHP 36-14M-170TB
Description
PHP 36-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36-14M-170TB
BDI # 1289787
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
173
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed