14MX-56S-37
Description
14MX-56S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193056
BDI # 1094979
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.144
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
14MX-56S-68
Description
14MX-56S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196056
BDI # 1094980
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.144
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
14MX-56S-20
Description
14MX-56S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192056
BDI # 1094978
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.144
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
14MX56S37-3525
Description
14MX56S37-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 56T 9.83" PD 37MMW BORED 3525 BUSH
Part # 14MX56S37-3525
BDI # 21977618
Features
Pitch Diameter - Inch:
0.387
Flange Outside Diameter - Millimeter:
10.36
Inch - Metric:
Metric
Outside Diameter - Inch:
0.382
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
9.825
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.017
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed