Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578486
Pitch Diameter - Millimeter:
267.386
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577822
Pitch Diameter - Millimeter:
267.386
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.975
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
P60-14MGT-85
Description
P60-14MGT-85 SYNCHRONOUS PULLEY ; 60GROVES 14MM P 85MM W
Part # 77118060
BDI # 1125818
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.975
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
93.472
Face Width - Inch:
3.68
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
P6014M85-3535
Description
P6014M85-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755644
Part # P6014M85-3535
BDI # 24303470
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed