14MX200S68-4535
Description
14MX200S68-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 200T 35.1" PD 68MMW BORE 4535 BUSH
Part # 14MX200S68-4535
BDI # 21977290
Features
Pitch Diameter - Inch:
1.381
Inch - Metric:
Metric
Outside Diameter - Inch:
1.377
Face Width - Millimeter:
3.322
Face Width - Inch:
0.131
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
35.089
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX180S68-4535
Description
14MX180S68-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 180T 31.58"PD 68MMW BORE 4535 BUSH
Part # 14MX180S68-4535
BDI # 21982243
Features
Pitch Diameter - Inch:
1.243
Inch - Metric:
Metric
Outside Diameter - Inch:
1.239
Face Width - Millimeter:
3.322
Face Width - Inch:
0.131
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
31.58
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX168S68-4535
Description
14MX168S68-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 68MMW BORE 4535 BUSH
Part # 14MX168S68-4535
BDI # 21982233
Features
Pitch Diameter - Inch:
1.16
Inch - Metric:
Metric
Outside Diameter - Inch:
1.156
Face Width - Millimeter:
3.322
Face Width - Inch:
0.131
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
29.475
Mounting Method:
Bushed
Belt Width - Millimeter:
68