Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
90
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
90
14MX-140S-90
Description
14MX-140S-90 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 140GROVES
Part # 77199140
BDI # 1094854
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
90
14MX140S90-5040
Description
14MX140S90-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756667
Part # 14MX140S90-5040
BDI # 24301826
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
90
168-14MX90-6050
Description
168-14MX90-6050 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 168T
Part # 168-14MX90-6050
BDI # 22710487
Features
Pitch Diameter - Inch:
29.488
Inch - Metric:
Metric
Outside Diameter - Inch:
29.366
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
749
Mounting Method:
Bushed
Belt Width - Millimeter:
90