14MX224S125-7060
Description
14MX224S125-7060 SYNCHRONOUS BELT PULLEY ; 14MMP 224T 39.3"PD 125MMW BORE 7060 BUSH
Part # 14MX224S125-7060
BDI # 21977294
Features
Pitch Diameter - Inch:
1.547
Inch - Metric:
Metric
Outside Diameter - Inch:
1.543
Face Width - Millimeter:
5.61
Face Width - Inch:
0.221
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
39.3
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14MX180S125-7060
Description
14MX180S125-7060 SYNCHRONOUS BELT PULLEY ; 14MMP 180T 31.58"PD 125MMW BORE 7060BUSH
Part # 14MX180S125-7060
BDI # 21982237
Features
Pitch Diameter - Inch:
1.243
Inch - Metric:
Metric
Outside Diameter - Inch:
1.239
Face Width - Millimeter:
5.61
Face Width - Inch:
0.221
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
31.58
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14MX168S125-7060
Description
14MX168S125-7060 SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 125MMW BORE 7060BUSH
Part # 14MX168S125-7060
BDI # 21982227
Features
Pitch Diameter - Inch:
1.16
Inch - Metric:
Metric
Outside Diameter - Inch:
1.156
Face Width - Millimeter:
5.61
Face Width - Inch:
0.221
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
29.475
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14MX200S125-7060
Description
14MX200S125-7060 SYNCHRONOUS BELT PULLEY ; 14MMP 200T 125MMW 35.08"OD BUSH FOR 7060
Part # 14MX200S125-7060
BDI # 21976078
Features
Pitch Diameter - Inch:
1.381
Inch - Metric:
Metric
Outside Diameter - Inch:
1.377
Face Width - Millimeter:
5.61
Face Width - Inch:
0.221
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
35.089
Mounting Method:
Bushed
Belt Width - Millimeter:
125