B-50S-E
Description
B-50S-E SYNCHRONOUS PULLEY ; 14MM PITCH 50 TEETH 1.378IN BELT WD
Part # 20038930
BDI # 397573
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Blue Color | Conti SilentSync Sprocket
Global Part Number GPN:
576104
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
G-50S-E
Description
G-50S-E SYNCHRONOUS PULLEY ; 52.5MM BELT WID 14MM BELT PIT 14M-52.5
Part # 20038999
BDI # 397637
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
54.508
Face Width - Inch:
2.146
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
Belt Width - Millimeter:
52.5
F50-14MX20-E
Description
F50-14MX20-E SYNCHRONOUS PULLEY, E BUSHING (SMARTCATALOG)
Part # F50-14MX20-E
BDI # 26280888
Features
Pitch Diameter - Inch:
8.78
Flange Outside Diameter - Millimeter:
238.557
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type BF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
223
Mounting Method:
Bushed