F224-14MGT-55-F
Description
F224-14MGT-55-F SYNCHRONOUS PULLEY ; 224GROVES 14MM P 55MM W
Part # 77115522
BDI # 1124163
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
55
F14MX224S20-F
Description
F14MX224S20-F SYNCHRONOUS BELT PULLEY ; 14MMP 224T 39.30"PD 20MMW BORE F BUSHING
Part # F14MX224S20-F
BDI # 21976108
Features
Pitch Diameter - Inch:
1.547
Inch - Metric:
Metric
Outside Diameter - Inch:
1.543
Face Width - Millimeter:
1.36
Face Width - Inch:
0.054
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
39.3
Mounting Method:
Bushed
Belt Width - Millimeter:
20
F14M-224S-20
Description
F14M-224S-20 SYNCHRONOUS PULLEY ; 14MM P 224GROVES
Part # 77279624
BDI # 1124132
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
20
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
HT500 Fin Fan Belt Style | QD Bushing | Arm Style | For Cooling Tower Drives
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
20
F224-14MGT-40-F
Description
F224-14MGT-40-F SYNCHRONOUS PULLEY ; NON-RETURNABLE 224GROVES 14MM P 40MM W
Part # 77114322
BDI # 1124162
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
40