Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
264.998
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577534
Pitch Diameter - Millimeter:
241.91
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
264.922
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
P38-20M-170
Description
P38-20M-170 SYNCHRONOUS PULLEY ; 38GROVES 20MM P 170MM W
Part # 78824029
BDI # 1125686
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
265.125
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
P3820M170-J
Description
P3820M170-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755506
Part # P3820M170-J
BDI # 24303196
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
264.998
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
264.922
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed