40XXH400-J

COMPARE

40XXH400-J

Description
40XXH400-J SYNCHRONOUS PULLEY

TB WOODS

Part # 40XXH400

BDI # 988775

Features

Pitch Diameter - Inch: 15.915
Flange Outside Diameter - Millimeter: 422.148
Inch - Metric: Inch
Outside Diameter - Inch: 15.795
Face Width - Millimeter: 120.65

Face Width - Inch: 4.75
Belt Pitch: 1-1/4 Inch
Other Features: Double Extra Heavy | QD Bushing | Arm Style | Type D3F
Pitch Diameter - Millimeter: 404.241
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD40XXH500

COMPARE

QD40XXH500

Description
QD40XXH500 TIMING PULLEY ; 1-1/4" PIT 5" BELT W CI J BUSHED 40T

B & B MANUFACTURING

Part # QD40XXH500

BDI # 22737426

Features

Pitch Diameter - Inch: 15.915
Flange Outside Diameter - Millimeter: 422.275
Inch - Metric: Inch
Outside Diameter - Inch: 15.795
Face Width - Millimeter: 147.65

Face Width - Inch: 5.813
Belt Pitch: 1-1/4 Inch
Other Features: Type D3F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 404.241
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD40XXH400

COMPARE

QD40XXH400

Description
QD40XXH400 TIMING PULLEY ; 1-1/4" PIT 4" BELT W CI J BUSHED 40T

B & B MANUFACTURING

Part # QD40XXH400

BDI # 22737419

Features

Pitch Diameter - Inch: 15.915
Flange Outside Diameter - Millimeter: 422.275
Inch - Metric: Inch
Outside Diameter - Inch: 15.795
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 1-1/4 Inch
Other Features: Type D3F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 404.241
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40XXH500-J

COMPARE

40XXH500-J

Description
40XXH500 SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # 40XXH500

BDI # 990213

Features

Pitch Diameter - Inch: 15.915
Flange Outside Diameter - Millimeter: 422.148
Inch - Metric: Inch
Outside Diameter - Inch: 15.795
Face Width - Millimeter: 147.65

Face Width - Inch: 5.813
Belt Pitch: 1-1/4 Inch
Other Features: Double Extra Heavy | QD Bushing | Arm Style | Type A3F
Pitch Diameter - Millimeter: 404.241
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY