Page 1 of 2

Next

Compare
P56-20M-115

COMPARE

P56-20M-115

Description
P56-20M-115 SYNCHRONOUS PULLEY ; 56GROVES 20MM P 115MM W

GATES

Part # 78824045

BDI # 1125798

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 374.65
Inch - Metric: Metric
Outside Diameter - Inch: 13.866
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P56-20M-115-J

COMPARE

P56-20M-115-J

Description
P56-20M-115-J SYNCHRONOUS PULLEY

TB WOODS

Part # P5620M115

BDI # 997821

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 374.904
Inch - Metric: Metric
Outside Diameter - Inch: 13.866
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P5620M115-J

COMPARE

P5620M115-J

Description
P56-20M-115-J SPROCKET ; HTS QD 115 J

MARTIN SPROCKET & GR

Part # P5620M115-J

BDI # 610416

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 375.006
Inch - Metric: Metric
Outside Diameter - Inch: 13.866
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN: 577489
Pitch Diameter - Millimeter: 356.51

Price Inventory : Available to order
Loading Price
QTY
P56-20M-115-J

COMPARE

P56-20M-115-J

Description
P56-20M-115-J SPROCKET

CONTINENTAL

Part # 20182395

BDI # 413778

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 374.904
Inch - Metric: Metric
Outside Diameter - Inch: 13.866
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: QD Bushing | Web Style | Type D2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
R-56S-J

COMPARE

R-56S-J

Description
R-56S-J EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20039169

BDI # 24298646

Features

Pitch Diameter - Inch: 9.825
Inch - Metric: Metric
Outside Diameter - Inch: 9.715
Face Width - Millimeter: 107.01
Face Width - Inch: 4.213

Belt Pitch: 14 Millimeter
Other Features: QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Red Color | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 249.55
Mounting Method: Bushed
Belt Width - Millimeter: 105

Price Inventory : Available to order
Loading Price
QTY