Features
Pitch Diameter - Inch:
28.072
Inch - Metric:
Metric
Outside Diameter - Inch:
27.902
Face Width - Millimeter:
250.952
Face Width - Inch:
9.88
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577500
Pitch Diameter - Millimeter:
713.029
Mounting Method:
Bushed
P112-20M-230
Description
P112-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 112GROVES 20MM P 230MM W
Part # 78824003
BDI # 1125443
Features
Pitch Diameter - Inch:
28.071
Inch - Metric:
Metric
Outside Diameter - Inch:
27.901
Face Width - Millimeter:
250.952
Face Width - Inch:
9.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
713.003
Mounting Method:
Bushed
Belt Width - Millimeter:
230
Features
Pitch Diameter - Inch:
28.072
Inch - Metric:
Metric
Outside Diameter - Inch:
27.902
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
713.029
Mounting Method:
Bushed
Belt Width - Millimeter:
170
P112-20M-170
Description
P112-20M-170 SYNCHRONOUS PULLEY ; 112GROVES 20MM P 170MM W
Part # 78824002
BDI # 1125442
Features
Pitch Diameter - Inch:
28.071
Inch - Metric:
Metric
Outside Diameter - Inch:
27.901
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
713.003
Mounting Method:
Bushed
Belt Width - Millimeter:
170
Features
Pitch Diameter - Inch:
28.072
Inch - Metric:
Metric
Outside Diameter - Inch:
27.902
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577505
Pitch Diameter - Millimeter:
713.029
Mounting Method:
Bushed