Page 1 of 2

Next

Compare
P144-20M-115-N

COMPARE

P144-20M-115-N

Description
P14420M115 SYNCHRONOUS PULLEY

TB WOODS

Part # P14420M115

BDI # 997644

Features

Pitch Diameter - Inch: 36.092
Inch - Metric: Metric
Outside Diameter - Inch: 35.922
Face Width - Millimeter: 136.652
Face Width - Inch: 5.38

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 916.737
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
P144-20M-170

COMPARE

P144-20M-170

Description
P144-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78824006

BDI # 1125470

Features

Pitch Diameter - Inch: 36.092
Inch - Metric: Metric
Outside Diameter - Inch: 35.922
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 916.737
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
P14420M115-N

COMPARE

P14420M115-N

Description
P14420M115-N SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P14420M115-N

BDI # 610064

Features

Pitch Diameter - Inch: 36.092
Inch - Metric: Metric
Outside Diameter - Inch: 35.922
Face Width - Millimeter: 136.652
Face Width - Inch: 5.38

Belt Pitch: 20 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577567
Pitch Diameter - Millimeter: 916.737
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P144-20M-170-N

COMPARE

P144-20M-170-N

Description
P14420M170 SYNCHRONOUS PULLEY

TB WOODS

Part # P14420M170

BDI # 992053

Features

Pitch Diameter - Inch: 36.092
Inch - Metric: Metric
Outside Diameter - Inch: 35.922
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 916.737
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
P144-20M-115

COMPARE

P144-20M-115

Description
P144-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 144GROVES 20MM P 115MM W

GATES

Part # 78824080

BDI # 1125469

Features

Pitch Diameter - Inch: 36.092
Inch - Metric: Metric
Outside Diameter - Inch: 35.922
Face Width - Millimeter: 136.652
Face Width - Inch: 5.38

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter: 916.737
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY