W192-14M-120-N

COMPARE

W192-14M-120-N

Description
W19214M120 SYNCHRONOUS PULLEY

TB WOODS

Part # W19214M120

BDI # 984643

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 133
Face Width - Inch: 5.236

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 120

Price Inventory : Available to order
Loading Price
QTY
W19214M120-N

COMPARE

W19214M120-N

Description
W19214M120-N SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W19214M120-N

BDI # 612889

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.564
Face Width - Millimeter: 133
Face Width - Inch: 5.236

Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 578024
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W19214M120-N

COMPARE

W19214M120-N

Description
W19214M120-N SYNCHRONOUS SPROCKET ; QD BUSHED 101756210

TIMKEN

Part # W19214M120-N

BDI # 24304100

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.564
Face Width - Millimeter: 133
Face Width - Inch: 5.236

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 120

Price Inventory : Available to order
Loading Price
QTY
W192-14M-120-N

COMPARE

W192-14M-120-N

Description
W192-14M-120-N SPROCKET

CONTINENTAL

Part # 20182575

BDI # 413958

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 133
Face Width - Inch: 5.236

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 120

Price Inventory : Available to order
Loading Price
QTY