Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.64
Outside Diameter - Millimeter:
854.456
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
N
Number of Grooves:
10
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
120
10 D 330 N
Description
10 D 330 N V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 D 330 N
BDI # 613722
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.64
Outside Diameter - Millimeter:
854.456
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580188
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
N
Number of Grooves:
10
12 D 330 N
Description
12 D 330 N V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Part # 12 D 330 N
BDI # 614747
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.64
Outside Diameter - Millimeter:
854.456
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580483
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
N
Number of Grooves:
12