P14-5MGT-09AL
Description
P14-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78450914
BDI # 23125520
Features
Pitch Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.831
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
22
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Type 2
Pitch Diameter - Millimeter:
56.591
Mounting Method:
Rough Bore
14L050
Description
14L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Part # 14L050
BDI # 615493
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.819
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573795
Pitch Diameter - Millimeter:
42.45
2MR-14S-06
Description
2MR-14S-06 SYNCHRONOUS PULLEY ; 2MR P 14GROVES 6MM W
Part # 78426003
BDI # 1102594
Features
Pitch Diameter - Inch:
0.351
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Metric
Outside Diameter - Inch:
0.331
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
8.915
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Type 2
Pitch Diameter - Millimeter:
56.591
Mounting Method:
Rough Bore