Page 1 of 14

Next

Compare
PB14MX-33S-90 MPB

COMPARE

PB14MX-33S-90 MPB

Description
PB14MX-33S-90 MPB SYNCH SPROCKET

DODGE

Part # 482133

BDI # 20508975

Features

Pitch Diameter - Inch: 5.79
Flange Outside Diameter - Millimeter: 164.211
Inch - Metric: Metric
Outside Diameter - Inch: 5.68
Face Width - Millimeter: 106.68

Face Width - Inch: 4.2
Belt Pitch: 14 MM
Other Features: HT500 Belt Style
Pitch Diameter - Millimeter: 147.066
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB14MX33S68

COMPARE

PB14MX33S68

Description
PB14MX33S68 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 33T 5.79" PD 68MM WIDE MPB

MARTIN SPROCKET & GR

Part # PB14MX33S68

BDI # 21978308

Features

Pitch Diameter - Inch: 0.228
Flange Outside Diameter - Millimeter: 6.47
Inch - Metric: Metric
Outside Diameter - Inch: 0.224
Face Width - Millimeter: 3.01

Face Width - Inch: 0.119
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 5.79
Mounting Method: Rough Bore
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
PB14MX33S125

COMPARE

PB14MX33S125

Description
PB14MX33S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 33T 5.79" PD 125MM WIDE MPB

MARTIN SPROCKET & GR

Part # PB14MX33S125

BDI # 21978306

Features

Pitch Diameter - Inch: 0.228
Flange Outside Diameter - Millimeter: 6.47
Inch - Metric: Metric
Outside Diameter - Inch: 0.224
Face Width - Millimeter: 5.29

Face Width - Inch: 0.208
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 5.79
Mounting Method: Rough Bore
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
14MPC-33S-90X1.500 MPB

COMPARE

14MPC-33S-90X1.500 MPB

Description
14MPC33S90MPB SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC33S90MPB

BDI # 989444

Features

Pitch Diameter - Inch: 5.79
Flange Outside Diameter - Millimeter: 164.084
Inch - Metric: Metric
Outside Diameter - Inch: 5.68
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 147.066
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
14MPC-33S-125X1.500 MPB

COMPARE

14MPC-33S-125X1.500 MPB

Description
14MPC33S125MPB SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC33S125MPB

BDI # 992593

Features

Pitch Diameter - Inch: 5.79
Flange Outside Diameter - Millimeter: 164.084
Inch - Metric: Metric
Outside Diameter - Inch: 5.68
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 147.066
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY