Page 1 of 111

Next

Compare
Y-48S-MPB

COMPARE

Y-48S-MPB

Description
Y-48S-MPB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20038779

BDI # 397477

Features

Pitch Diameter - Inch: 4.812
Inch - Metric: Metric
Outside Diameter - Inch: 4.758
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 122.225
Mounting Method: Rough Bore
Belt Width - Millimeter: 16

Price Inventory : In stock
Loading Price
QTY
PLB3-048DF09-1/4

COMPARE

PLB3-048DF09-1/4

Description
PLB3-048DF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT

BOSTON GEAR

Part # 54665

BDI # 173675

Features

Pitch Diameter - Inch: 1.805
Flange Outside Diameter - Millimeter: 51.308
Inch - Metric: Metric
Outside Diameter - Inch: 1.775
Face Width - Millimeter: 11.125

Face Width - Inch: 0.438
Belt Pitch: 3 MM
Other Features: PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter: 45.847
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PLB3-048DF09-3/8

COMPARE

PLB3-048DF09-3/8

Description
PLB3-048DF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT

BOSTON GEAR

Part # 54667

BDI # 173677

Features

Pitch Diameter - Inch: 1.805
Flange Outside Diameter - Millimeter: 51.308
Inch - Metric: Metric
Outside Diameter - Inch: 1.775
Face Width - Millimeter: 11.125

Face Width - Inch: 0.438
Belt Pitch: 3 MM
Other Features: PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter: 45.847
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
3MR-48S-06

COMPARE

3MR-48S-06

Description
3MR-48S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78436066

BDI # 1105540

Features

Pitch Diameter - Inch: 1.805
Inch - Metric: Metric
Outside Diameter - Inch: 1.775
Face Width - Millimeter: 10.338
Face Width - Inch: 0.407

Belt Pitch: 3 MM
Pitch Diameter - Millimeter: 45.847
Mounting Method: Rough Bore
Belt Width - Millimeter: 6
Belt Style: 3MR-6 Powergrip GT2

Price Inventory : Available to order
Loading Price
QTY
PB14MX48S125

COMPARE

PB14MX48S125

Description
PB14MX48S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 48T 8.42" PD 125MM WIDE MPB

MARTIN SPROCKET & GR

Part # PB14MX48S125

BDI # 21978344

Features

Pitch Diameter - Inch: 0.332
Flange Outside Diameter - Millimeter: 8.94
Inch - Metric: Metric
Outside Diameter - Inch: 0.327
Face Width - Millimeter: 5.29

Face Width - Inch: 0.208
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 8.421
Mounting Method: Rough Bore
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY