Features
Pitch Diameter - Inch:
4.812
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
16.993
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16
PLB3-048DF09-1/4
Description
PLB3-048DF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54665
BDI # 173675
Features
Pitch Diameter - Inch:
1.805
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Finished Bore
PLB3-048DF09-3/8
Description
PLB3-048DF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54667
BDI # 173677
Features
Pitch Diameter - Inch:
1.805
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
1.805
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Belt Style:
3MR-6 Powergrip GT2
PB14MX48S125
Description
PB14MX48S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 48T 8.42" PD 125MM WIDE MPB
Part # PB14MX48S125
BDI # 21978344
Features
Pitch Diameter - Inch:
0.332
Flange Outside Diameter - Millimeter:
8.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.327
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
8.421
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125