40HQ150
Description
40HQ150 TIMING PULLEY ; 1-1/2" WD 1/2"CH PIT H STYLE
Part # 1057215
BDI # 325120
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
166.7
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 9
Pitch Diameter - Millimeter:
161.696
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
166.7
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 11
Pitch Diameter - Millimeter:
161.696
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
166.7
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 7
Pitch Diameter - Millimeter:
161.696
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
166.7
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 11
Pitch Diameter - Millimeter:
161.696
Mounting Method:
Bushed
40HQ100
Description
40HQ100 TIMING PULLEY ; 1/2" PIT 1" BELT W Q1 BUSHED CI 40T
Part # 40HQ100
BDI # 22718772
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
217.5
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
1/2 Inch
Other Features:
Type 7 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
161.696
Mounting Method:
Bushed