6B5V160
Description
6B5V160 V-BELT PULLEY SHEAVE ; NON-RETURNABLE 6 GROOVE 16.28"OD
Part # 1969526
BDI # 329074
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.28
Outside Diameter - Millimeter:
413.512
Other Features:
Split Taper Bushing | Arm Style | Type 6
Global Part Number GPN:
14851
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
R1
Number of Grooves:
6
6 B 200 R
Description
6 B 200 R V-BELT SHEAVE ; 6GR B 20" PD BORED FOR R1 BUSHING
Part # 6 B 200 R
BDI # 21981825
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6
6 C 200 R
Description
6 C 200 R V-BELT SHEAVE ; 6GR C 20" PD BORED FOR R1 BUSHING
Part # 6 C 200 R
BDI # 21975238
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
6
6B160R
Description
6B160R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER B
Part # 1011378
BDI # 329915
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Other Features:
Split Taper Bushing | Arm Style | Type 15
Global Part Number GPN:
14817
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6
6 B 184 R
Description
6 B 184 R V-BELT SHEAVE ; 6GR B 18.4" PD BORED FOR R1 BUSHING
Part # 6 B 184 R
BDI # 21975186
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6