Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | Split Taper Bushing | Type 11
Pitch Diameter - Millimeter:
198.095
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | Split Taper Bushing | Type 11
Pitch Diameter - Millimeter:
198.095
Mounting Method:
Bushed
28XHR200
Description
28XHR200 TIMING PULLEY ; 7/8" PIT 2" BELT W R1 BUSHED CI 28T
Part # 28XHR200
BDI # 22699737
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Steel | Steel Flange
Pitch Diameter - Millimeter:
198.095
Mounting Method:
Bushed
28XHR300
Description
28XHR300 TIMING PULLEY ; 7/8" PIT 3" BELT W R1 BUSHED CI 28T
Part # 28XHR300
BDI # 22699741
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Steel | Steel Flange
Pitch Diameter - Millimeter:
198.095
Mounting Method:
Bushed