84XHS300
Description
84XHS300 TIMING PULLEY ; 7/8" PIT 3" BELT W S1 BUSHED CI 84T
Part # 84XHS300
BDI # 22731704
Features
Pitch Diameter - Inch:
23.396
Inch - Metric:
Inch
Outside Diameter - Inch:
23.286
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter:
594.258
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
84XHS400
Description
84XHS400 TIMING PULLEY ; 7/8" PIT 4" BELT W S1 BUSHED CI 84T
Part # 84XHS400
BDI # 22731710
Features
Pitch Diameter - Inch:
23.396
Inch - Metric:
Inch
Outside Diameter - Inch:
23.286
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter:
594.258
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6