90XXHS300

COMPARE

90XXHS300

Description
90XXHS300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W S1 BUSHED CI 90T

B & B MANUFACTURING

Part # 90XXHS300

BDI # 22736970

Features

Pitch Diameter - Inch: 35.81
Inch - Metric: Inch
Outside Diameter - Inch: 35.69
Face Width - Millimeter: 93.675
Face Width - Inch: 3.688

Belt Pitch: 1-1/4 Inch
Other Features: Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 909.574
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
90XXHS200

COMPARE

90XXHS200

Description
90XXHS200 TIMING PULLEY ; 1-1/4" PIT 2" BELT W S1 BUSHED CI 90T

B & B MANUFACTURING

Part # 90XXHS200

BDI # 22736964

Features

Pitch Diameter - Inch: 35.81
Inch - Metric: Inch
Outside Diameter - Inch: 35.69
Face Width - Millimeter: 66.675
Face Width - Inch: 2.625

Belt Pitch: 1-1/4 Inch
Other Features: Type 13 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 909.574
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY