4 C 360 S
Description
4 C 360 S V-BELT SHEAVE ; 4GR C 36" OD BORED FOR S1 BUSHING
Part # 4 C 360 S
BDI # 21982113
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S1
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Arm Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S1
Number of Grooves:
4
90XXHS300
Description
90XXHS300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W S1 BUSHED CI 90T
Part # 90XXHS300
BDI # 22736970
Features
Pitch Diameter - Inch:
35.81
Inch - Metric:
Inch
Outside Diameter - Inch:
35.69
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter:
909.574
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
90XXHS200
Description
90XXHS200 TIMING PULLEY ; 1-1/4" PIT 2" BELT W S1 BUSHED CI 90T
Part # 90XXHS200
BDI # 22736964
Features
Pitch Diameter - Inch:
35.81
Inch - Metric:
Inch
Outside Diameter - Inch:
35.69
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type 13 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter:
909.574
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8