Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
F14M-36S-20
Description
F14M-36S-20 SYNCHRONOUS PULLEY ; 14MM P 36GROVES
Part # 77279720
BDI # 1124150
Features
Pitch Diameter - Inch:
6.315
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
160.401
Mounting Method:
Bushed
F14MX36S37-SF
Description
F14MX36S37-SF SYNCHRONOUS BELT PULLEY ; 14MMP 36T 6.31" PD 37MMW BORED SF BUSH
Part # F14MX36S37-SF
BDI # 21979072
Features
Pitch Diameter - Inch:
0.249
Flange Outside Diameter - Millimeter:
6.816
Inch - Metric:
Metric
Outside Diameter - Inch:
0.244
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
6.315
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.315
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
HT500 Fin Fan Belt Style | QD Bushing | Solid Style | For Cooling Tower Drives
Pitch Diameter - Millimeter:
160.401
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
174.498
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed