P46-14MGT-40

COMPARE

P46-14MGT-40

Description
P46-14MGT-40 SYNCHRONOUS PULLEY ; NON-RETURNABLE 46GROVES 14MM P 40MM W

GATES

Part # 77114046

BDI # 1125748

Features

Pitch Diameter - Inch: 8.071
Flange Outside Diameter - Millimeter: 213.868
Inch - Metric: Metric
Outside Diameter - Inch: 7.961
Face Width - Millimeter: 46.99

Face Width - Inch: 1.85
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 205.003
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
46-14P40-2517

COMPARE

46-14P40-2517

Description
46-14P40-2517 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 46T

B & B MANUFACTURING

Part # 46-14P40-2517

BDI # 22685916

Features

Pitch Diameter - Inch: 8.071
Flange Outside Diameter - Millimeter: 213.233
Inch - Metric: Metric
Outside Diameter - Inch: 7.961
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 205
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY