8MX90S21-2517
Description
8MX90S21-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 90T 9.02" PD 21MMW BORE 2517 BUSH
Part # 8MX90S21-2517
BDI # 21981471
Features
Pitch Diameter - Inch:
0.355
Inch - Metric:
Metric
Outside Diameter - Inch:
0.353
Face Width - Millimeter:
1.2
Face Width - Inch:
0.047
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
9.023
Mounting Method:
Bushed
Belt Width - Millimeter:
21
8MX90S36-3020
Description
8MX90S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 90T 9.02" PD 36MMW BORE 3020 BUSH
Part # 8MX90S36-3020
BDI # 21981473
Features
Pitch Diameter - Inch:
0.355
Inch - Metric:
Metric
Outside Diameter - Inch:
0.353
Face Width - Millimeter:
1.83
Face Width - Inch:
0.072
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
9.023
Mounting Method:
Bushed
Belt Width - Millimeter:
36
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Belt Width - Millimeter:
25
P905M15-SDS
Description
P905M15-SDS SPROCKET ; 15MM BELT WID 5MM BELT PIT 5M-15
Part # P905M15-SDS
BDI # 610565
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577464
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Belt Width - Millimeter:
15