Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
581362
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581753
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
10 5V 975 F
Description
10 5V 975 F V-BELT SHEAVE ; 10 GR 5V 9-3/4" OD BORED FOR F BUSHING
Part # 10 5V 975 F
BDI # 613788
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580607
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
10
4 5V 900 TB
Description
4 5V 900 TB V-BELT SHEAVE ; 4 GROOVES 9" OD BUSHED
Part # 4 5V 900 TB
BDI # 619354
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Outside Diameter - Millimeter:
228.6
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
580382
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
2517
Number of Grooves:
4
8 5V 925 F
Description
8 5V 925 F V-BELT SHEAVE ; 8 GROOVES 9-1/4" OD BUSHED
Part # 8 5V 925 F
BDI # 624304
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581247
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
8