P14-5MGT-09AL
Description
P14-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78450914
BDI # 23125520
Features
Pitch Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.831
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
22
Mounting Method:
Rough Bore
14L050
Description
14L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Part # 14L050
BDI # 615493
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.819
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573795
Pitch Diameter - Millimeter:
42.45
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Type 2
Pitch Diameter - Millimeter:
56.591
Mounting Method:
Rough Bore
PB14L050
Description
PB14L050 SYNCHRONOUS PULLEY ; 3/8" PITCH 1/2" BLT W 1.67" DIA
Part # 78230321
BDI # 1125943
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.412
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Rough Bore
PA5-014NF090
Description
PA5-014NF090 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Part # 54696
BDI # 173706
Features
Pitch Diameter - Inch:
0.877
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
22.276
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9