Page 1 of 22

Next

Compare
PB21L075

COMPARE

PB21L075

Description
PB21L075 TIMING PULLEY ; 0.75IN BELT W 21GROVES

GATES

Part # 78230556

BDI # 1126018

Features

Pitch Diameter - Inch: 2.507
Flange Outside Diameter - Millimeter: 69.85
Inch - Metric: Inch
Outside Diameter - Inch: 2.477
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Belt Pitch: 3/8 Inch
Other Features: Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter: 63.678
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P21-5MGT-15-MPB

COMPARE

P21-5MGT-15-MPB

Description
P21-5MGT-15-MPB SYNCHRONOUS PULLEY ; 21GROVES 5MM P 15MM W

GATES

Part # 77093021

BDI # 1409352

Features

Pitch Diameter - Inch: 1.316
Flange Outside Diameter - Millimeter: 38.862
Inch - Metric: Metric
Outside Diameter - Inch: 1.271
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 33.426
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB21XL037

COMPARE

PB21XL037

Description
PB21XL037 TIMING PULLEY

GATES

Part # 78230156

BDI # 1126023

Features

Pitch Diameter - Inch: 1.337
Flange Outside Diameter - Millimeter: 39.7
Inch - Metric: Inch
Outside Diameter - Inch: 1.317
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter: 33.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
21XL037 X 1/4 MPB

COMPARE

21XL037 X 1/4 MPB

Description
21XL037 SYNCHRONOUS PULLEY

TB WOODS

Part # 21XL037

BDI # 982390

Features

Pitch Diameter - Inch: 1.337
Flange Outside Diameter - Millimeter: 39.624
Inch - Metric: Inch
Outside Diameter - Inch: 1.317
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Extra Light | Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 33.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB21L050

COMPARE

PB21L050

Description
PB21L050 TIMING PULLEY

GATES

Part # 78230356

BDI # 1126017

Features

Pitch Diameter - Inch: 2.507
Flange Outside Diameter - Millimeter: 69.85
Inch - Metric: Inch
Outside Diameter - Inch: 2.477
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Belt Pitch: 3/8 Inch
Other Features: Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter: 63.678
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY