66T10/27-2
Description
66T10/27-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 27 TEETH ALUMINUM
Part # 66T10/27-2
BDI # 22732831
Features
Pitch Diameter - Inch:
3.386
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.307
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Type 6F | 12MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
86
Mounting Method:
Rough Bore
36T5/27-2
Description
36T5/27-2 TIMING PULLEY ; 5MM PITCH 25MM BELT W 27 TEETH ALUMINUM
Part # 36T5/27-2
BDI # 22712894
Features
Pitch Diameter - Inch:
1.693
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.657
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
43
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.707
Inch - Metric:
Metric
Outside Diameter - Inch:
2.653
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576969
Pitch Diameter - Millimeter:
68.75
Mounting Method:
Rough Bore
31T10/27-2
Description
31T10/27-2 TIMING PULLEY ; 10MM PIT 16MM BELT W 27 TEETH ALUMINUM
Part # 31T10/27-2
BDI # 22704989
Features
Pitch Diameter - Inch:
3.386
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.307
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
86
Mounting Method:
Rough Bore
40T10/27-2
Description
40T10/27-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 27 TEETH ALUMINUM
Part # 40T10/27-2
BDI # 22719138
Features
Pitch Diameter - Inch:
3.386
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.307
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
86
Mounting Method:
Rough Bore