14MPC-31S-68X1.000 MPB
Description
14MPC31S68MPB SYNCHRONOUS PULLEY
Part # 14MPC31S68MPB
BDI # 992355
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.296
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
83.82
Face Width - Inch:
3.3
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Rough Bore
PB14MX31S125
Description
PB14MX31S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 31T 5.44" PD 125MM WIDE MPB
Part # PB14MX31S125
BDI # 21978294
Features
Pitch Diameter - Inch:
0.214
Flange Outside Diameter - Millimeter:
6.11
Inch - Metric:
Metric
Outside Diameter - Inch:
0.21
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.439
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
PB14MX31S68
Description
PB14MX31S68 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 31T 5.44" PD 68MM WIDE MPB
Part # PB14MX31S68
BDI # 21978296
Features
Pitch Diameter - Inch:
0.214
Flange Outside Diameter - Millimeter:
6.11
Inch - Metric:
Metric
Outside Diameter - Inch:
0.21
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.439
Mounting Method:
Rough Bore
Belt Width - Millimeter:
68
14MPC-31S-90X1.500 MPB
Description
14MPC31S90MPB SYNCHRONOUS PULLEY
Part # 14MPC31S90MPB
BDI # 998128
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Rough Bore