Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Rough Bore
PB14MX35S90
Description
PB14MX35S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 35T 6.14" PD 90MM WIDE MPB
Part # PB14MX35S90
BDI # 21978318
Features
Pitch Diameter - Inch:
0.242
Flange Outside Diameter - Millimeter:
6.82
Inch - Metric:
Metric
Outside Diameter - Inch:
0.237
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
6.141
Mounting Method:
Rough Bore
Belt Width - Millimeter:
90
PB14MX35S125
Description
PB14MX35S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 35T 6.14" PD 125MM WIDE MPB
Part # PB14MX35S125
BDI # 21978316
Features
Pitch Diameter - Inch:
0.242
Flange Outside Diameter - Millimeter:
6.82
Inch - Metric:
Metric
Outside Diameter - Inch:
0.237
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
6.141
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
14MPC-35S-90X1.500 MPB
Description
14MPC35S90MPB SYNCHRONOUS PULLEY
Part # 14MPC35S90MPB
BDI # 997386
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Rough Bore
PB14MX-35S-90
Description
PB14MX-35S-90 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 35GROVES
Part # 77169035
BDI # 1125969
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Rough Bore