Page 1 of 2

Next

Compare
P38-20M-230

COMPARE

P38-20M-230

Description
P38-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 38GROVES 20MM P 230MM W

GATES

Part # 78824030

BDI # 1125687

Features

Pitch Diameter - Inch: 9.524
Flange Outside Diameter - Millimeter: 265.125
Inch - Metric: Metric
Outside Diameter - Inch: 9.354
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Solid Style | Type F1
Pitch Diameter - Millimeter: 241.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P3820M230-MPB

COMPARE

P3820M230-MPB

Description
P3820M230-MPB SPROCKET ; HTS-STOCK BORE

MARTIN SPROCKET & GR

Part # P3820M230-MPB

BDI # 610293

Features

Pitch Diameter - Inch: 9.524
Flange Outside Diameter - Millimeter: 264.998
Inch - Metric: Metric
Outside Diameter - Inch: 9.354
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: HTD Belt Style | Solid Style
Global Part Number GPN: 577522
Pitch Diameter - Millimeter: 241.91

Price Inventory : Available to order
Loading Price
QTY
P3820M230-MPB

COMPARE

P3820M230-MPB

Description
P3820M230-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755507

TIMKEN

Part # P3820M230-MPB

BDI # 24303198

Features

Pitch Diameter - Inch: 9.524
Flange Outside Diameter - Millimeter: 264.998
Inch - Metric: Metric
Outside Diameter - Inch: 9.354
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 241.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P38-20M-230;7/8

COMPARE

P38-20M-230;7/8

Description
P38-20M-230 MPB SPROCKET

CONTINENTAL

Part # 20182322

BDI # 413705

Features

Pitch Diameter - Inch: 9.524
Flange Outside Diameter - Millimeter: 264.922
Inch - Metric: Metric
Outside Diameter - Inch: 9.354
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 241.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P38-20M-230 X 2-7/8 MPB

COMPARE

P38-20M-230 X 2-7/8 MPB

Description
P3820M230 SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # P3820M230

BDI # 992162

Features

Pitch Diameter - Inch: 9.524
Flange Outside Diameter - Millimeter: 264.922
Inch - Metric: Metric
Outside Diameter - Inch: 9.354
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 241.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY