Features
Pitch Diameter - Inch:
48.123
Inch - Metric:
Metric
Outside Diameter - Inch:
47.953
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577512
Pitch Diameter - Millimeter:
1222.324
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
48.123
Inch - Metric:
Metric
Outside Diameter - Inch:
47.953
Face Width - Millimeter:
361.95
Face Width - Inch:
14.25
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577582
Pitch Diameter - Millimeter:
1222.324
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
48.123
Inch - Metric:
Metric
Outside Diameter - Inch:
47.953
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577571
Pitch Diameter - Millimeter:
1222.324
Mounting Method:
Bushed
P192-20M-230
Description
P192-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 192GROVES 20MM P 230MM W
Part # 78824016
BDI # 1125514
Features
Pitch Diameter - Inch:
48.122
Inch - Metric:
Metric
Outside Diameter - Inch:
47.952
Face Width - Millimeter:
250.952
Face Width - Inch:
9.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
1222.299
Mounting Method:
Bushed
Belt Width - Millimeter:
230
P192-20M-115
Description
P192-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 192GROVES 20MM P 115MM W
Part # 78824014
BDI # 1125512
Features
Pitch Diameter - Inch:
48.122
Inch - Metric:
Metric
Outside Diameter - Inch:
47.952
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
1222.299
Mounting Method:
Bushed
Belt Width - Millimeter:
115