F14MX200S37-E
Description
F14MX200S37-E SYNCHRONOUS BELT PULLEY ; 14MMP 200T 35.08"PD 37MMW BORE E BUSHING
Part # F14MX200S37-E
BDI # 21976106
Features
Pitch Diameter - Inch:
1.381
Inch - Metric:
Metric
Outside Diameter - Inch:
1.377
Face Width - Millimeter:
2.03
Face Width - Inch:
0.08
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
35.086
Mounting Method:
Bushed
Belt Width - Millimeter:
37
14MX200S68-4535
Description
14MX200S68-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 200T 35.1" PD 68MMW BORE 4535 BUSH
Part # 14MX200S68-4535
BDI # 21977290
Features
Pitch Diameter - Inch:
1.381
Inch - Metric:
Metric
Outside Diameter - Inch:
1.377
Face Width - Millimeter:
3.322
Face Width - Inch:
0.131
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
35.089
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX200S37-4030
Description
14MX200S37-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 200T 35.1" PD 37MMW BORE 4030 BUSH
Part # 14MX200S37-4030
BDI # 21977288
Features
Pitch Diameter - Inch:
1.381
Inch - Metric:
Metric
Outside Diameter - Inch:
1.377
Face Width - Millimeter:
2.06
Face Width - Inch:
0.081
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
35.089
Mounting Method:
Bushed
Belt Width - Millimeter:
37
14MX200S90-6050
Description
14MX200S90-6050 SYNCHRONOUS BELT PULLEY ; 14MMP 200T 35.1" PD 90MMW BORE 6050 BUSH
Part # 14MX200S90-6050
BDI # 21977292
Features
Pitch Diameter - Inch:
1.381
Inch - Metric:
Metric
Outside Diameter - Inch:
1.377
Face Width - Millimeter:
4.192
Face Width - Inch:
0.165
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
35.089
Mounting Method:
Bushed
Belt Width - Millimeter:
90
F14MX200S20-F
Description
F14MX200S20-F SYNCHRONOUS BELT PULLEY ; 14MMP 200T 35.08"PD 20MMW BORE F BUSHING
Part # F14MX200S20-F
BDI # 21976102
Features
Pitch Diameter - Inch:
1.381
Inch - Metric:
Metric
Outside Diameter - Inch:
1.377
Face Width - Millimeter:
1.36
Face Width - Inch:
0.054
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
35.086
Mounting Method:
Bushed
Belt Width - Millimeter:
20