Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
125
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
37
F14MX-200S-37
Description
F14MX-200S-37 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 200GROVES
Part # 77199700
BDI # 1124153
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
37
F14MX200S37-E
Description
F14MX200S37-E SYNCHRONOUS BELT PULLEY ; 14MMP 200T 35.08"PD 37MMW BORE E BUSHING
Part # F14MX200S37-E
BDI # 21976106
Features
Pitch Diameter - Inch:
1.381
Inch - Metric:
Metric
Outside Diameter - Inch:
1.377
Face Width - Millimeter:
2.03
Face Width - Inch:
0.08
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
35.086
Mounting Method:
Bushed
Belt Width - Millimeter:
37
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
68