Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.644
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
119.075
Inch - Metric:
Inch
Outside Diameter - Inch:
4.243
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
109.144
Mounting Method:
Bushed
8MX27S12-1108
Description
8MX27S12-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 27T 21MM W BORE FOR 1108 BUSHING
Part # 8MX27S12-1108
BDI # 21976876
Features
Pitch Diameter - Inch:
0.107
Flange Outside Diameter - Millimeter:
3.207
Inch - Metric:
Metric
Outside Diameter - Inch:
0.104
Face Width - Millimeter:
0.63
Face Width - Inch:
0.025
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
2.707
Mounting Method:
Bushed
8MX-27S-12
Description
8MX-27S-12 SYNCHRONOUS PULLEY ; 8MM PITCH 12MM BELT W 2.71" PITCH DIA
Part # 77181027
BDI # 1117369
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
81.458
Inch - Metric:
Metric
Outside Diameter - Inch:
2.644
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Bushed
8MX27S21-1108
Description
8MX27S21-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 27T 2.70" PD 21MM W BORE 1108 BUSH
Part # 8MX27S21-1108
BDI # 21981217
Features
Pitch Diameter - Inch:
0.107
Flange Outside Diameter - Millimeter:
3.207
Inch - Metric:
Metric
Outside Diameter - Inch:
0.104
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
2.707
Mounting Method:
Bushed