90-14MX68-4030
Description
90-14MX68-4030 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 90T
Part # 90-14MX68-4030
BDI # 22736286
Features
Pitch Diameter - Inch:
15.787
Inch - Metric:
Metric
Outside Diameter - Inch:
15.681
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D2 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
401
Mounting Method:
Bushed
Belt Width - Millimeter:
68
90-14P40-3020
Description
90-14P40-3020 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 90T
Part # 90-14P40-3020
BDI # 22736309
Features
Pitch Diameter - Inch:
15.787
Inch - Metric:
Metric
Outside Diameter - Inch:
15.681
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
401
Mounting Method:
Bushed
Belt Width - Millimeter:
40
QD90-14M-85
Description
QD90-14M-85 TIMING PULLEY ; 14MM PIT 85MM BELT W CI F BUSHED 90T
Part # QD90-14M-85
BDI # 22738338
Features
Pitch Diameter - Inch:
15.787
Inch - Metric:
Metric
Outside Diameter - Inch:
15.681
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
401
Mounting Method:
Bushed
Belt Width - Millimeter:
85
90-14MX20-3525
Description
90-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 90T
Part # 90-14MX20-3525
BDI # 22736272
Features
Pitch Diameter - Inch:
15.787
Inch - Metric:
Metric
Outside Diameter - Inch:
15.681
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C2 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
401
Mounting Method:
Bushed
Belt Width - Millimeter:
20
QD90-14M-40
Description
QD90-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CI E BUSHED 90T
Part # QD90-14M-40
BDI # 22738330
Features
Pitch Diameter - Inch:
15.787
Inch - Metric:
Metric
Outside Diameter - Inch:
15.681
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
401
Mounting Method:
Bushed
Belt Width - Millimeter:
40