QD60-14M-115
Description
QD60-14M-115 TIMING PULLEY ; 14MM PIT 115MM W CI F BUSHED 60T
Part # QD60-14M-115
BDI # 22737824
Features
Pitch Diameter - Inch:
10.512
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
267
Mounting Method:
Bushed
F60-14MX20-E
Description
F60-14MX20-E SYNCHRONOUS PULLEY, E BUSHING (SMARTCATALOG)
Part # F60-14MX20-E
BDI # 26276472
Features
Pitch Diameter - Inch:
10.512
Flange Outside Diameter - Millimeter:
280.975
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type BF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
267
Mounting Method:
Bushed
60-14MX125-4535
Description
60-14MX125-4535 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 60T
Part # 60-14MX125-4535
BDI # 22727386
Features
Pitch Diameter - Inch:
10.512
Flange Outside Diameter - Millimeter:
281.102
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
267
Mounting Method:
Bushed
60-14MX90-4030
Description
60-14MX90-4030 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 60T
Part # 60-14MX90-4030
BDI # 22727410
Features
Pitch Diameter - Inch:
10.512
Flange Outside Diameter - Millimeter:
281.102
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
267
Mounting Method:
Bushed
60-14P55-3020
Description
60-14P55-3020 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 60T
Part # 60-14P55-3020
BDI # 22727430
Features
Pitch Diameter - Inch:
10.512
Flange Outside Diameter - Millimeter:
281.102
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
267
Mounting Method:
Bushed