Page 1 of 3

Next

Compare
3MR-60S-06

COMPARE

3MR-60S-06

Description
3MR-60S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78436069

BDI # 1105564

Features

Pitch Diameter - Inch: 2.256
Inch - Metric: Metric
Outside Diameter - Inch: 2.226
Face Width - Millimeter: 10.338
Face Width - Inch: 0.407

Belt Pitch: 3 MM
Pitch Diameter - Millimeter: 57.302
Mounting Method: Rough Bore
Belt Width - Millimeter: 6
Belt Style: 3MR-6 Powergrip GT2

Price Inventory : Available to order
Loading Price
QTY
3MR-60S-09

COMPARE

3MR-60S-09

Description
3MR-60S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78436078

BDI # 1105565

Features

Pitch Diameter - Inch: 2.256
Inch - Metric: Metric
Outside Diameter - Inch: 2.226
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 3 MM
Pitch Diameter - Millimeter: 57.302
Mounting Method: Rough Bore
Belt Width - Millimeter: 9
Belt Style: 3MR-9 Powergrip GT2

Price Inventory : Available to order
Loading Price
QTY
3MR-60S-15

COMPARE

3MR-60S-15

Description
3MR-60S-15 SYNCHRONOUS PULLEY ; 56.54MM OD 57.302MM PITCH DIA 1" BORE

GATES

Part # 78436086

BDI # 1105566

Features

Pitch Diameter - Inch: 2.256
Inch - Metric: Metric
Outside Diameter - Inch: 2.226
Face Width - Millimeter: 18.694
Face Width - Inch: 0.736

Belt Pitch: 3 MM
Pitch Diameter - Millimeter: 57.302
Mounting Method: Rough Bore
Belt Width - Millimeter: 15
Belt Style: 3MR-15 Powergrip GT2

Price Inventory : Available to order
Loading Price
QTY
60-3P09-6A4

COMPARE

60-3P09-6A4

Description
60-3P09-6A4 TIMING PULLEY ; 3MM PIT 09MM W ALUM 5/16" BORE 60T

B & B MANUFACTURING

Part # 60-3P09-6A4

BDI # 22727676

Features

Pitch Diameter - Inch: 2.256
Inch - Metric: Metric
Outside Diameter - Inch: 2.226
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 57.302
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
60-3P09-DFA4

COMPARE

60-3P09-DFA4

Description
60-3P09-DFA4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 60-3P09-DFA4

BDI # 26273495

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 62.484
Inch - Metric: Metric
Outside Diameter - Inch: 2.226
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type DFA | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 57.302
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY