32-8P12-1210
Description
32-8P12-1210 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 32T
Part # 32-8P12-1210
BDI # 22706211
Features
Pitch Diameter - Inch:
3.228
Flange Outside Diameter - Millimeter:
89.992
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
82
Mounting Method:
Bushed
32-8P20-1210
Description
32-8P20-1210 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 32T
Part # 32-8P20-1210
BDI # 22706216
Features
Pitch Diameter - Inch:
3.228
Flange Outside Diameter - Millimeter:
89.992
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
82
Mounting Method:
Bushed
32-8P30-1210
Description
32-8P30-1210 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 32T
Part # 32-8P30-1210
BDI # 22706223
Features
Pitch Diameter - Inch:
3.228
Flange Outside Diameter - Millimeter:
89.992
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
82
Mounting Method:
Bushed
32-8P50-1210
Description
32-8P50-1210 TIMING PULLEY ; 8MM PIT 50MM W CAST IRON TPL 32T
Part # 32-8P50-1210
BDI # 22706227
Features
Pitch Diameter - Inch:
3.228
Flange Outside Diameter - Millimeter:
89.992
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
82
Mounting Method:
Bushed