MXT35 2 15/16
Description
MXT35 2 15/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT35 2 15/16
BDI # 17800486
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Length Thru Bore - Millimeter:
62.713
Length Thru Bore - Inch:
2.469
Outside Diameter - Millimeter:
160.35
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Cast/Ductile Material
Bushing Series:
XT35
MXT35 2 11/16
Description
MXT35 2 11/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT35 2 11/16
BDI # 17800485
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Length Thru Bore - Millimeter:
62.713
Length Thru Bore - Inch:
2.469
Outside Diameter - Millimeter:
160.35
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
Cast/Ductile Material
Bushing Series:
XT35
XTB35-3.0000-SS
Description
XTB35-3.0000-SS TAPERED BUSHING ; XT35 STYLE 3" BORE SS
Part # XTB35-3.0000-SS
BDI # 22975338
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Length Thru Bore - Millimeter:
42.875
Length Thru Bore - Inch:
1.688
Outside Diameter - Millimeter:
160.35
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 2.469IN Total Length | 5.438IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series:
XT35
XTB35-3.1875-SS
Description
XTB35-3.1875-SS TAPERED BUSHING ; XT35 STYLE 3.1875" BORE - SS
Part # XTB35-3.1875-SS
BDI # 22975342
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Length Thru Bore - Millimeter:
42.875
Length Thru Bore - Inch:
1.688
Outside Diameter - Millimeter:
160.35
Bore - Millimeter:
80.975
Bore - Inch:
3.188
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 2.469IN Total Length | 5.438IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series:
XT35
XTB35-3.2500-SS
Description
XTB35-3.2500-SS TAPERED BUSHING ; XT35 STYLE 3.25" BORE SS
Part # XTB35-3.2500-SS
BDI # 22975344
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Length Thru Bore - Millimeter:
42.875
Length Thru Bore - Inch:
1.688
Outside Diameter - Millimeter:
160.35
Bore - Millimeter:
82.55
Bore - Inch:
3.25
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 2.469IN Total Length | 5.438IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series:
XT35