HEB25-1.7500-SS
Description
HEB25-1.7500-SS TAPERED BUSHING ; HE25 STYLE 1.75" BORE SS
Part # HEB25-1.7500-SS
BDI # 22971472
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
26.797
Length Thru Bore - Inch:
1.055
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 1.805IN Total Length | 3.938IN Bolt Circle Diameter | 4 Number Of Screws | 3/8IN Screw Size
Bushing Series:
HE25
HEB25-1.6875-SS
Description
HEB25-1.6875-SS TAPERED BUSHING ; HE25 STYLE 1.6875" BORE - SS
Part # HEB25-1.6875-SS
BDI # 22971470
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
26.797
Length Thru Bore - Inch:
1.055
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 1.805IN Total Length | 3.938IN Bolt Circle Diameter | 4 Number Of Screws | 3/8IN Screw Size
Bushing Series:
HE25
HEB25-1.6250-SS
Description
HEB25-1.6250-SS TAPERED BUSHING ; HE25 STYLE 1.625" BORE SS
Part # HEB25-1.6250-SS
BDI # 22971468
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
26.797
Length Thru Bore - Inch:
1.055
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 1.805IN Total Length | 3.938IN Bolt Circle Diameter | 4 Number Of Screws | 3/8IN Screw Size
Bushing Series:
HE25
HEB25-1.5000-SS
Description
HEB25-1.5000-SS TAPERED BUSHING ; HE25 STYLE 1.5" BORE SS
Part # HEB25-1.5000-SS
BDI # 22971466
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
26.797
Length Thru Bore - Inch:
1.055
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 1.805IN Total Length | 3.938IN Bolt Circle Diameter | 4 Number Of Screws | 3/8IN Screw Size
Bushing Series:
HE25
HEB25-35MM-SS
Description
HEB25-35MM-SS TAPERED BUSHING ; HE25 STYLE 35MM BORE - STAINLESS STEEL
Part # HEB25-35MM-SS
BDI # 22971498
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
26.797
Length Thru Bore - Inch:
1.055
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 45.847MM Total Length | 100.025MM Bolt Circle Diameter | 4 Number Of Screws | 3/8IN Screw Size
Bushing Series:
HE25