TLB5050-3.9375-SS
Description
TLB5050-3.9375-SS TAPERED BUSHING ; 5050 STYLE 3.9375" BORE - SS
Part # TLB5050-3.9375-SS
BDI # 22974602
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
127
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 5IN Total Length | 6.719IN Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
5050
TLB5050-4.0000-SS
Description
TLB5050-4.0000-SS TAPERED BUSHING ; 5050 STYLE 4" BORE SS
Part # TLB5050-4.0000-SS
BDI # 22974604
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
127
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
101.6
Bore - Inch:
4
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 5IN Total Length | 6.719IN Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
5050
TLB5050-5.0000-SS
Description
TLB5050-5.0000-SS TAPERED BUSHING ; 5050 STYLE 5" BORE SS
Part # TLB5050-5.0000-SS
BDI # 22974612
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
127
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
127
Bore - Inch:
5
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 5IN Total Length | 6.719IN Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
5050
TLB5050-3.8750-SS
Description
TLB5050-3.8750-SS TAPERED BUSHING ; 5050 STYLE 3.875" BORE SS
Part # TLB5050-3.8750-SS
BDI # 22974600
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
127
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
98.425
Bore - Inch:
3.875
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 5IN Total Length | 6.719IN Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
5050
TLB5050-4.4375-SS
Description
TLB5050-4.4375-SS TAPERED BUSHING ; 5050 STYLE 4.4375" BORE - SS
Part # TLB5050-4.4375-SS
BDI # 22974606
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
127
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
112.725
Bore - Inch:
4.438
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 5IN Total Length | 6.719IN Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
5050