QDBJS-1.5000-SS
Description
QDBJS-1.5000-SS QUICK-DETACH BUSHING ; JS STYLE 1.5" BORE SS
Part # QDBJS-1.5000-SS
BDI # 22973524
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
85.725
Length Thru Bore - Inch:
3.375
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.375IN Total Length | 6.25IN Bolt Circle Diameter | 3 Number Of Screws | 5/8IN Screw Size | Conventional Mounting
Bushing Series:
JS
QDBJS-1.7500-SS
Description
QDBJS-1.7500-SS QUICK-DETACH BUSHING ; JS STYLE 1.75" BORE SS
Part # QDBJS-1.7500-SS
BDI # 22973528
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
85.725
Length Thru Bore - Inch:
3.375
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.375IN Total Length | 6.25IN Bolt Circle Diameter | 3 Number Of Screws | 5/8IN Screw Size | Conventional Mounting
Bushing Series:
JS
QDBJA-20MM-SS
Description
QDBJA-20MM-SS QUICK-DETACH BUSHING ; JA STYLE 20MM BORE - STAINLESS STEEL
Part # QDBJA-20MM-SS
BDI # 22973520
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
27
Length Thru Bore - Inch:
1.063
Outside Diameter - Millimeter:
34.925
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 25.4MM Total Length | 42.062MM Bolt Circle Diameter | 3 Number Of Screws | 10-24 Screw Size | Conventional Mounting
Bushing Series:
JA
QDBJS-1.6250-SS
Description
QDBJS-1.6250-SS QUICK-DETACH BUSHING ; JS STYLE 1.625" BORE SS
Part # QDBJS-1.6250-SS
BDI # 22973526
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
85.725
Length Thru Bore - Inch:
3.375
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.375IN Total Length | 6.25IN Bolt Circle Diameter | 3 Number Of Screws | 5/8IN Screw Size | Conventional Mounting
Bushing Series:
JS
QDBSDS-0.9375-SS
Description
QDBSDS-0.9375-SS QUICK-DETACH BUSHING ; SDS STYLE 0.9375" BORE - SS
Part # QDBSDS-0.9375-SS
BDI # 22973712
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
23.825
Bore - Inch:
0.938
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 1.313IN Total Length | 2.688IN Bolt Circle Diameter | 3 Number Of Screws | 1/4IN Screw Size | Conventional Mounting
Bushing Series:
SDS