QDBE-1.1875-SS
Description
QDBE-1.1875-SS QUICK-DETACH BUSHING ; E STYLE 1.1875" BORE - STAINLESS STEEL
Part # QDBE-1.1875-SS
BDI # 22973312
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 2.75IN Total Length | 5IN Bolt Circle Diameter | 3 Number Of Screws | 1/2IN Screw Size | Conventional Mounting
Bushing Series:
E
QDBE-0.8750-SS
Description
QDBE-0.8750-SS QUICK-DETACH BUSHING ; E STYLE 0.875" BORE - STAINLESS STEEL
Part # QDBE-0.8750-SS
BDI # 22973306
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 2.75IN Total Length | 5IN Bolt Circle Diameter | 3 Number Of Screws | 1/2IN Screw Size | Conventional Mounting
Bushing Series:
E
QDBE-2.7500-SS
Description
QDBE-2.7500-SS QUICK-DETACH BUSHING ; E STYLE 2.75" BORE - STAINLESS STEEL
Part # QDBE-2.7500-SS
BDI # 22973356
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 2.75IN Total Length | 5IN Bolt Circle Diameter | 3 Number Of Screws | 1/2IN Screw Size | Conventional Mounting
Bushing Series:
E
QDBE-2.8750-SS
Description
QDBE-2.8750-SS QUICK-DETACH BUSHING ; E STYLE 2.875" BORE - STAINLESS STEEL
Part # QDBE-2.8750-SS
BDI # 22973358
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
73.025
Bore - Inch:
2.875
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 2.75IN Total Length | 5IN Bolt Circle Diameter | 3 Number Of Screws | 1/2IN Screw Size | Conventional Mounting
Bushing Series:
E
QDBE-2.9375-SS
Description
QDBE-2.9375-SS QUICK-DETACH BUSHING ; E STYLE 2.9375" BORE - STAINLESS STEEL
Part # QDBE-2.9375-SS
BDI # 22973360
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 2.75IN Total Length | 5IN Bolt Circle Diameter | 3 Number Of Screws | 1/2IN Screw Size | Conventional Mounting
Bushing Series:
E